Shop All Thermal Units
Siemens
ManualMotorControl, TripClass 20, Thermal
Mfr # SMFH22
Zoro # G4330340
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.30-1.39
- For Use With Siemens Overload Relays
- Full Load Current 0.236 to 0.261 A
- Trip Class 20
- Overload Protection Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # SMFH22
- Zoro # G4330340
- UPC # 754554259406
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Manual Motor Control |
Full Load Amps | 0.30-1.39 |
For Use With | Siemens Overload Relays |
Full Load Current | 0.236 to 0.261 A |
Trip Class | 20 |
Overload Protection Type | Thermal |
Description
Manual Motor Control, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.236 to 0.261 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 5 PK (GAB5)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129O-24)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S14BK-TA)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- EATON Cutler-Hammer Thermal Unit, 6.27 to 6.83A (FH35)
- GE Thermal Unit, 4.60A (CR123H529A)
- Siemens Motor Controls