Shop All Thermal Units
Siemens
ManualMotorControl, TripClass 20, Thermal
Mfr # SMFH19
Zoro # G4325626
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.97-1.04
- For Use With Siemens Overload Relays
- Full Load Current 0.97 to 1.04 A
- Overload Protection Type Thermal
- Trip Class 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # SMFH19
- Zoro # G4325626
- UPC # 754554259376
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Manual Motor Control |
Full Load Amps | 0.97-1.04 |
For Use With | Siemens Overload Relays |
Full Load Current | 0.97 to 1.04 A |
Overload Protection Type | Thermal |
Trip Class | 20 |
Description
Manual Motor Control, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.97 to 1.04 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brown, 15A, 1/2 to 2 HP (4821)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P23DAxE1)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- HYDROMAXX 1"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100100F)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SQUARE D Thermal Unit, 1.02 to 1.27A (B1.45)
- SQUARE D Thermal Unit, 21.9 to 31.7A (B40.0)
- Siemens Motor Controls