Shop All Thermal Units
Siemens
ManualMotorControl, TripClass 20, Thermal
Mfr # SMFH16
Zoro # G4330368
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.72-0.78
- For Use With Siemens Overload Relays
- Overload Protection Type Thermal
- Full Load Current 4.33 to 4.9 A
- Trip Class 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFH16
- Zoro # G4330368
- UPC # 754554259345
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Manual Motor Control |
Full Load Amps | 0.72-0.78 |
For Use With | Siemens Overload Relays |
Overload Protection Type | Thermal |
Full Load Current | 4.33 to 4.9 A |
Trip Class | 20 |
Description
Manual Motor Control, Trip Class 20, Overload Protection Type Thermal, Full Load Current 4.33 to 4.9 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker Enclosure, LDC, 42 Spaces (LDC42)
- RACO Electrical Box, Box Accessory, Plaster Ears (961)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 7 ft. (3414)
- POWER FIRST Lighted Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (3EB10)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH43)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH11)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH32)
- EATON Thermal Unit, 2.00 to 2.23A (MSH2-5A)
- Siemens Motor Controls