Shop All Thermal Units
Siemens
ManualMotorControl, TripClass 20, Thermal
Mfr # SMFH06
Zoro # G4330745
product price: $19.35
/ea
Sold in multiples of 12 for $232.20
$232.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.262-0.289
- For Use With Siemens Overload Relays
- Overload Protection Type Thermal
- Trip Class 20
- Full Load Current 0.262 to 0.289 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFH06
- Zoro # G4330745
- UPC # 754554259246
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Manual Motor Control |
Full Load Amps | 0.262-0.289 |
For Use With | Siemens Overload Relays |
Overload Protection Type | Thermal |
Trip Class | 20 |
Full Load Current | 0.262 to 0.289 A |
Description
Manual Motor Control, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.262 to 0.289 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Clamp 1 Pvc 2Hole (E977FC-CTN)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EK10201)
- MONOPRICE Flexboot Cat6 24AWG Cable, 20 ft.Blue (11278)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (D223NRB)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH11)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH43)
- GE Thermal Unit, 6.92 to 7.72A (CR123C778A)
- Siemens Motor Controls