Shop All Thermal Units
Siemens
ManualMotorControl, TripClass 20, Thermal
Mfr # SMFH04
Zoro # G4328767
original price:
$26.00
4% off
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.213-0.235
- For Use With Siemens Overload Relays
- Overload Protection Type Thermal
- Trip Class 20
- Full Load Current 0.213 to 0.235 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # SMFH04
- Zoro # G4328767
- UPC # 754554259222
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Manual Motor Control |
Full Load Amps | 0.213-0.235 |
For Use With | Siemens Overload Relays |
Overload Protection Type | Thermal |
Trip Class | 20 |
Full Load Current | 0.213 to 0.235 A |
Description
Manual Motor Control, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.213 to 0.235 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Legend Plate, Emergency Off, Black/Yellow (A22Z-3466-2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 90A, 250V AC, Non-Indicating (LPN-RK-90SP)
- EATON B-LINE Angled Hanger Bracket, 3 Tiers (BCH-HBA)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- SQUARE D Thermal Unit, 1.66 to 1.79A (A1.99)
- Siemens Thermal Units