Shop All Thermal Units
Siemens
ManualMotorControl, TripClass 20, Thermal
Mfr # SMFH03
Zoro # G4330246
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.193-0.212
- For Use With Siemens Overload Relays
- Full Load Current 0.193 to 0.212 A
- Trip Class 20
- Overload Protection Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFH03
- Zoro # G4330246
- UPC # 754554259215
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Manual Motor Control |
Full Load Amps | 0.193-0.212 |
For Use With | Siemens Overload Relays |
Full Load Current | 0.193 to 0.212 A |
Trip Class | 20 |
Overload Protection Type | Thermal |
Description
Manual Motor Control, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.193 to 0.212 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT, Type 4X, 160x160x90mm, Aluminum (CCA16169)
- GAMPAK BUSHING PLASTIC 3/4"" (55322)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- EATON Cutler-Hammer Thermal Unit, 36.10 to 38.90A (FH57)
- GE Thermal Unit, 6.00 to 67.50A (CR123F719B)
- Siemens Motor Controls