Shop All Thermal Units
Siemens
ManualMotorControl, TripClass 20, Thermal
Mfr # SMFH01
Zoro # G4330289
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.157 to 0.173
- For Use With Siemens Overload Relays
- Trip Class 20
- Full Load Current 0.157 to 0.173 A
- Overload Protection Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFH01
- Zoro # G4330289
- UPC # 754554259192
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Manual Motor Control |
Full Load Amps | 0.157 to 0.173 |
For Use With | Siemens Overload Relays |
Trip Class | 20 |
Full Load Current | 0.157 to 0.173 A |
Overload Protection Type | Thermal |
Description
Manual Motor Control, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.157 to 0.173 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, Roller, SPDT, 10A @ 480V AC, Actuator Location: Top (ZV2N222S)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Iw, Tg (CJ688TGIW)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA11)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- SQUARE D Thermal Unit, 6.80 to 7.57A (A9.85)
- Siemens Thermal Units