Shop All Manual Motor Switches
Siemens
Manual Motor Starter, Knob, 3.5 to 5A, 3P
Mfr # 3RV20111FA10
Zoro # G4287945
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 96 mm
- Frame Size S00
- Amps AC 3.5 to 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RV20111FA10
- Zoro # G4287945
- UPC # 662643923971
- Country of Origin Germany
- Category Manual Motor Switches
Dimensions
Depth | 96 mm |
Frame Size | S00 |
Height | 97 mm |
Width | 45 mm |
Overall Width | 4.35 in |
Overall Depth | 4.35 in |
Mounting Hole Diameter | 1.38 in |
Overall Height | 4.7 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/6 hp, Horsepower @ Single Phase - 240V AC 1/2 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 5 A, Horsepower @ Three Phase - 208V AC 1 hp, Horsepower @ Three Phase - 240V AC 1 hp, Horsepower @ Three Phase - 480V AC 3 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Overload Relay Current Setting 5 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, Round, Steel, Single Receptacle (811U)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- SQUARE D Magnetic Coil, 24 V (9998DA2V14)
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2B)
- SIEMENS Manual Motor Starter, Knob, 2.2 to 3.2A, 3P (3RV20111DA10)
- SIEMENS Manual Motor Starter, Knob, 0.9to 1.25A, 3P (3RV20110KA10)
- SIEMENS Manual Motor Starter, Knob, 7 to 10A, 3P (3RV20111JA10)
- SIEMENS Manual Motor Starter, 54 to 65 Amps AC (3RV20314JA10)
- SIEMENS Manual Motor Starter, Knob, 0.55-0.8A, 3P (3RV20110HA10)
- SIEMENS Manual Motor Starter, Knob, 20 to 25A, 3P (3RV20214DA10)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Flr Box Flange Cover Comb (SF39253A)
- Siemens Manual Motor Switches