Shop All Manual Motor Switches
Siemens
Manual Motor Starter, Knob, 30 to 36A, 3P
Mfr # 3RV20214PA10
Zoro # G4288085
original price:
$456.68
27% off
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 96 mm
- Frame Size S0
- Amps AC 30 to 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RV20214PA10
- Zoro # G4288085
- UPC # 662643924602
- Country of Origin Germany
- Category Manual Motor Switches
Dimensions
Depth | 96 mm |
Frame Size | S0 |
Height | 97 mm |
Width | 45 mm |
Mounting Hole Diameter | 1.38 in |
Overall Height | 4.7 in |
Overall Depth | 4.35 in |
Overall Width | 4.35 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 5 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 36 A, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 25 hp, Series Sirius 3RV20, Maximum Overload Relay Current Setting 36 A, Minimum Overload Relay Current Setting 30 A, Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Tap 5-Outlet/2-Usb 3.4A (ORPBWTU345)
- NEXTGEN 697WCC20 15A 125V 3 Wire Grounding Plug In Triple Outlet Adapter; White (NE136309)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE1)
- GARDNER BENDER Plastic Cable Clamp, 3/8" UVB, Black, PK15 (PPC-1538UVB)
- SIEMENS Manual Motor Starter, Knob, 0.35to 0.5A, 3P (3RV20110FA10)
- SIEMENS Manual Motor Starter, Knob, 0.55-0.8A, 3P (3RV20110HA10)
- SIEMENS Manual Motor Starter, Knob, 1.1 to 1.6A, 3P (3RV20111AA10)
- SIEMENS Manual Motor Starter, Knob, 3.5 to 5A, 3P (3RV20111FA10)
- SIEMENS Manual Motor Starter, Knob, 2.2 to 3.2A, 3P (3RV20111DA10)
- SIEMENS Manual Motor Starter, Knob, 1.8 to 2.5A, 3P (3RV20111CA10)
- SQUARE D Manual Starter, fractional horsepower, duplex, 16A, 1 pole, 1 HP at 277 VAC, toggle and selector, red indicator, NEMA 1 (2510FG71P)
- Siemens Manual Motor Switches