Shop All Manual Motor Switches
Siemens
Manual Motor Starter, Knob, 2.2 to 3.2A, 3P
Mfr # 3RV20111DA10
Zoro # G4316593
original price:
$173.38
9% off
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 96 mm
- Frame Size S00
- Overload Relay Amp Setting 2.2 to 3.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RV20111DA10
- Zoro # G4316593
- UPC # 662643921939
- Country of Origin Germany
- Category Manual Motor Switches
Dimensions
Depth | 96 mm |
Frame Size | S00 |
Height | 97 mm |
Width | 45 mm |
Overall Depth | 4.35 in |
Overall Width | 4.35 in |
Overall Height | 4.7 in |
Mounting Hole Diameter | 1.38 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/10 hp, Horsepower @ Single Phase - 240V AC 1/4 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 3.2 A, Horsepower @ Three Phase - 208V AC 1/2 hp, Horsepower @ Three Phase - 240V AC 3/4 hp, Horsepower @ Three Phase - 480V AC 1 1/2 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 2 hp, Maximum Overload Relay Current Setting 3.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (QO612L100SCP)
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- SIEMENS Manual Motor Starter, 54 to 65 Amps AC (3RV20314JA10)
- SIEMENS Manual Motor Starter, Knob, 1.8 to 2.5A, 3P (3RV20111CA10)
- SIEMENS Manual Motor Starter, Knob, 0.7 to 1A, 3P (3RV20110JA10)
- SIEMENS Manual Motor Starter, Knob, 2.8 to 4A, 3P (3RV20111EA10)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20214AA10)
- SIEMENS Manual Motor Starter, Knob, 1.1 to 1.6A, 3P (3RV20111AA10)
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- Siemens Manual Motor Switches