Shop All Manual Motor Switches
Siemens
Manual Motor Starter, Knob, 17 to 22A, 3P
Mfr # 3RV20214CA10
Zoro # G4288015
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 96 mm
- Frame Size S0
- Amps AC 17 to 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RV20214CA10
- Zoro # G4288015
- UPC # 662643924374
- Country of Origin Germany
- Category Manual Motor Switches
Dimensions
Depth | 96 mm |
Frame Size | S0 |
Height | 97 mm |
Width | 45 mm |
Mounting Hole Diameter | 1.38 in |
Overall Width | 4.35 in |
Overall Depth | 4.35 in |
Overall Height | 4.7 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 22 A, Horsepower @ Three Phase - 208V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Series Sirius 3RV20, Maximum Overload Relay Current Setting 22 A, Minimum Overload Relay Current Setting 17 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer (PLDC2.5EH-C350)
- QUICKCABLE Stater/Ground Lug, 1Gauge, 3/8", 45 deg, PK5 (6401-005FV)
- GENERAC 7102 - Air Cooled Oil Heater (7102)
- MERSEN Pwr Dist Block, 350A, 1P, 2/0-14 AWG, 600VAC (MPDB67511)
- SIEMENS Manual Motor Starter, 54 to 65 Amps AC (3RV20314JA10)
- SIEMENS Manual Motor Starter, Knob, 23 to 28A, 3P (3RV20214NA10)
- SIEMENS Manual Motor Starter, Knob, 9 to 12.5A, 3P (3RV20111KA10)
- SIEMENS Manual Motor Starter, Knob, 4.5 to 6.3A, 3P (3RV20111GA10)
- SIEMENS Manual Motor Starter, Knob, 14 to 20A, 3P (3RV20214BA10)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20114AA10)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- Siemens Motor Controls