Shop All Manual Motor Switches
Siemens
Manual Motor Starter, Knob, 11 to 16A, 3P
Mfr # 3RV20214AA10
Zoro # G4287997
product price: $179.40
/ea
Free Shipping & Returns
$179.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 96 mm
- Frame Size S0
- Amps AC 11 to 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RV20214AA10
- Zoro # G4287997
- UPC # 662643924275
- Country of Origin Germany
- Category Manual Motor Switches
Dimensions
Depth | 96 mm |
Frame Size | S0 |
Height | 97 mm |
Width | 45 mm |
Overall Depth | 4.35 in |
Overall Width | 4.35 in |
Overall Height | 4.7 in |
Mounting Hole Diameter | 1.38 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 16 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series Sirius 3RV20, Maximum Overload Relay Current Setting 16 A, Minimum Overload Relay Current Setting 11 A, Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412202008CST)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (S506-1.25-R)
- SIEMENS Manual Motor Starter, 28 to 36 Amps AC (3RV20314PA10)
- SIEMENS Manual Motor Starter, Knob, 2.2 to 3.2A, 3P (3RV20111DA10)
- SIEMENS Manual Motor Starter, Knob, 3.5 to 5A, 3P (3RV20111FA10)
- SIEMENS Manual Motor Starter, Knob, 9 to 12.5A, 3P (3RV20111KA10)
- SIEMENS Manual Motor Starter, Knob, 0.45-0.63A, 3P (3RV20110GA10)
- SIEMENS Manual Motor Starter, 54 to 65 Amps AC (3RV20314JA10)
- SQUARE D Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle operated, red indicator, stainless flush (2510FS1P)
- Siemens Manual Motor Switches