Shop All Manual Motor Switches
Siemens
Manual Motor Starter, Knob, 11 to 16A, 3P
Mfr # 3RV20114AA10
Zoro # G4287981
original price:
$207.75
12% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 96 mm
- Frame Size S00
- Height 97 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RV20114AA10
- Zoro # G4287981
- UPC # 662643924220
- Country of Origin Germany
- Category Manual Motor Switches
Dimensions
Depth | 96 mm |
Frame Size | S00 |
Height | 97 mm |
Width | 45 mm |
Overall Depth | 4.35 in |
Mounting Hole Diameter | 1.38 in |
Overall Height | 4.7 in |
Overall Width | 4.35 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 16 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series Sirius 3RV20, Maximum Overload Relay Current Setting 16 A, Minimum Overload Relay Current Setting 11 A, Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS60)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC, A Curve (QO220GFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 200A, 2 Pole, 120/240V AC (HOM2200)
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- SIEMENS Manual Motor Starter, Knob, 17 to 22A, 3P (3RV20214CA10)
- SIEMENS Manual Motor Starter, Knob, 0.7 to 1A, 3P (3RV20110JA10)
- SIEMENS Manual Motor Starter, Knob, 0.35to 0.5A, 3P (3RV20110FA10)
- SIEMENS Manual Motor Starter, Knob, 2.8 to 4A, 3P (3RV20111EA10)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20214AA10)
- SIEMENS Manual Motor Starter, 28 to 36 Amps AC (3RV20314PA10)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.25-0.4A, 1P (GV2ME03)
- Siemens Motor Controls