Shop All Manual Motor Switches
Siemens
Manual Motor Starter, Knob, 0.7 to 1A, 3P
Mfr # 3RV20110JA10
Zoro # G4287875
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 96 mm
- Frame Size S00
- Amps AC 0.7 to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RV20110JA10
- Zoro # G4287875
- UPC # 662643921687
- Country of Origin Germany
- Category Manual Motor Switches
Dimensions
Depth | 96 mm |
Frame Size | S00 |
Height | 97 mm |
Width | 45 mm |
Overall Width | 4.35 in |
Overall Depth | 4.35 in |
Mounting Hole Diameter | 1.38 in |
Overall Height | 4.7 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 1 A, Horsepower @ Three Phase - 480V AC 1/2 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 1/2 hp, Maximum Overload Relay Current Setting 1 A, Minimum Overload Relay Current Setting 0.7 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Starter Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Plastic Bushing, 25PK (EMTB125)
- KILLARK Conduit Body Cover, 1-1/4 and 1-1/2 in. (OL-450)
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH050BC)
- SOUTHWIRE Tri-Source Multi-Outlet Extension Cord, 12/3 Stw, L 2', Amps 15, Yellow (4112)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20114AA10)
- SIEMENS Manual Motor Starter, Knob, 1.1 to 1.6A, 3P (3RV20111AA10)
- SIEMENS Manual Motor Starter, Knob, 20 to 25A, 3P (3RV20214DA10)
- SIEMENS Manual Motor Starter, Knob, 0.55-0.8A, 3P (3RV20110HA10)
- SIEMENS Manual Motor Starter, Knob, 1.4 to 2A, 3P (3RV20111BA10)
- SIEMENS Manual Motor Starter, Knob, 7 to 10A, 3P (3RV20111JA10)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H1)
- Siemens Manual Motor Switches