Shop All Manual Motor Switches
Siemens
Manual Motor Starter, Knob, 0.55-0.8A, 3P
Mfr # 3RV20110HA10
Zoro # G4287866
original price:
$184.91
7% off
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Enclosure NEMA Rating No Enclosure
- Depth 96 mm
- Frame Size S00
- Height 97 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RV20110HA10
- Zoro # G4287866
- UPC # 662643921632
- Country of Origin Germany
- Category Manual Motor Switches
Dimensions
Depth | 96 mm |
Frame Size | S00 |
Height | 97 mm |
Width | 45 mm |
Mounting Hole Diameter | 1.38 in |
Overall Width | 4.35 in |
Overall Depth | 4.35 in |
Overall Height | 4.7 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 0.8 A, Horsepower @ Three Phase - 480V AC 51/64 hp, Series Sirius 3RV20, Maximum Overload Relay Current Setting 0.8 A, Minimum Overload Relay Current Setting 0.55 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Terminals, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH581)
- GE Molded Case Circuit Breaker, THQL Series 80A, 3 Pole, 240V AC (THQL32080)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306R)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- SIEMENS Manual Motor Starter, Knob, 2.2 to 3.2A, 3P (3RV20111DA10)
- SIEMENS Manual Motor Starter, Knob, 4.5 to 6.3A, 3P (3RV20111GA10)
- SIEMENS Manual Motor Starter, Knob, 17 to 22A, 3P (3RV20214CA10)
- SIEMENS Manual Motor Starter, Knob, 9 to 12.5A, 3P (3RV20111KA10)
- SIEMENS Manual Motor Starter, Knob, 20 to 25A, 3P (3RV20214DA10)
- SIEMENS Manual Motor Starter, Knob, 14 to 20A, 3P (3RV20214BA10)
- SQUARE D Manual Motor Starter, 13A, 600V, 3P (2510FS2)
- Siemens Motor Controls