Shop All Magnetic Motor Starters
Siemens
Manual Motor Starter, 4 NEMA Rating, 1 Poles
Mfr # SMFFW1
Zoro # G8368535
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating 4
- Number of Poles 1
- HP @ 1 Phase - 120V 1 hp
- Depth 4.56 in
- Standards Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFFW1
- Zoro # G8368535
- UPC # 754554260365
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
Depth | 4.56 in |
Width | 3.0 in |
Height | 4.69 in |
Overall Depth | 4.56 in |
Overall Height | 4.69 in |
Overall Width | 3 in |
Details
Item | Manual Motor Starter |
Enclosure NEMA Rating | 4 |
Number of Poles | 1 |
HP @ 1 Phase - 120V | 1 hp |
Standards | Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845 |
Description/Special Features | Standard, Watertight, Dust-tight Metallic Enclosure, Starter with Handle Guard/Lock-Off |
Max. Voltage | 277V AC |
HP @ 1 Phase - 230V | 1 hp |
Operator | Toggle Switch |
Series | Class SMF |
Maximum Voltage Rating | 277V AC |
Horsepower @ Single Phase - 240V AC | 1 hp |
Overload Protection Type | Thermal |
Horsepower @ Single Phase - 120V AC | 1 hp |
NEMA Enclosure Rating | 4 |
Phase | Single |
Includes Pilot Light | No |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, Series Class SMF, NEMA Enclosure Rating 4, Overload Protection Type Thermal, Overall Depth 4.56 in, Overall Height 4.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRC Gfci Portable Plug Ylw (14650013-6)
- FASCO MOTORS Add On Conduit Box Kit (KIT144)
- SIEMENS Push Button, 22mm, White, Plastic Bezel (3SU1100-0AB60-1FA0)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E3032S.41.02)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (14CUD32BD)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22DUD32AA)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14BUC32AF)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUC32BA)
- SIEMENS Contact Kit, NEMA Sz 3, 1 Pole (75HF14)
- SIEMENS Contacts Kit, NEMA Sz 2, 1 Pole (75FP14)
- SCHNEIDER ELECTRIC Screw Cla Base 12A Without Terminations, 24V AC/DC; 48 to 72V AC/DC; 110 to 240V AC; 110 to 220V DC (LUB120)
- Siemens Magnetic Motor Starters