Shop All Magnetic Motor Starters
Siemens
Manual Motor Starter, 3R, 7, 9 NEMA Rating, 1 Poles
Mfr # SMFFR1
Zoro # G8366706
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating 3R, 7, 9
- Number of Poles 1
- HP @ 1 Phase - 120V 1 hp
- Max. Voltage 277V AC
- Height 6.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFFR1
- Zoro # G8366706
- UPC # 754554284019
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
Height | 6.36 in |
Width | 4.0 in |
Depth | 4.38 in |
Overall Height | 6.36 in |
Overall Width | 4 in |
Overall Depth | 4.38 in |
Details
Item | Manual Motor Starter |
Enclosure NEMA Rating | 3R, 7, 9 |
Number of Poles | 1 |
HP @ 1 Phase - 120V | 1 hp |
Max. Voltage | 277V AC |
Operator | Toggle Switch |
HP @ 1 Phase - 230V | 1 hp |
Standards | Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845 |
Description/Special Features | Standard, Starter with Handle Guard/Lock-Off |
Horsepower @ Single Phase - 120V AC | 1 hp |
Maximum Voltage Rating | 277V AC |
NEMA Enclosure Rating | 3R, 7, 9 |
Phase | Single |
Hazardous Location Specification | Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G |
Horsepower @ Single Phase - 240V AC | 1 hp |
Overload Protection Type | Thermal |
Series | Class SMF |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 1, Operator Toggle Switch, Phase Single, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Series Class SMF, NEMA Enclosure Rating 3R, 7, 9, Overload Protection Type Thermal, Overall Depth 4.38 in, Overall Height 6.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5262-I)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Yellow, PVC Insulation (411020502)
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUE32AA)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM10071AA04)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14CUC32AD)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUB32AA)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (22BUB32AF)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC320F)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 24Vdc (LUCD32BL)
- Siemens Motor Controls