Shop All Magnetic Motor Starters
Siemens
Manual Motor Starter, 1 NEMA Rating, 2 Poles
Mfr # SMFFG2
Zoro # G8369917
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating 1
- Number of Poles 2
- HP @ 1 Phase - 120V 1 hp
- Description/Special Features Standard, Surface Mounting
- Max. Voltage 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # SMFFG2
- Zoro # G8369917
- UPC # 754554259741
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
Width | 2.44 in |
Height | 4.25 in |
Depth | 2.87 in |
Overall Depth | 2.87 in |
Overall Height | 4.25 in |
Overall Width | 2.44 in |
Details
Item | Manual Motor Starter |
Enclosure NEMA Rating | 1 |
Number of Poles | 2 |
HP @ 1 Phase - 120V | 1 hp |
Description/Special Features | Standard, Surface Mounting |
Max. Voltage | 277V AC |
HP @ 1 Phase - 230V | 2 hp |
Operator | Toggle Switch |
Standards | Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845 |
Series | Class SMF |
Maximum Voltage Rating | 277V AC |
Overload Protection Type | Thermal |
Includes Pilot Light | No |
Horsepower @ Single Phase - 120V AC | 1 hp |
NEMA Enclosure Rating | 1 |
Phase | Single |
Horsepower @ Single Phase - 240V AC | 2 hp |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 277V AC, Number of Poles 2, Operator Toggle Switch, Phase Single, Series Class SMF, NEMA Enclosure Rating 1, Overload Protection Type Thermal, Overall Depth 2.87 in, Overall Height 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F)
- REMINGTON INDUSTRIES Litz Wire, 18 AWG Unserved Sngl Build, 5/20/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (100/38LITZ.125)
- BRYANT Locking Device, Bryant Midget Locking, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R (7487ER)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUD32AF)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUB32AF)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (22DUC32AG)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (14DUE32BF)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC32AF)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14EUE32AD)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306B102)
- Siemens Magnetic Motor Starters