Shop All Gas Valves
Siemens
Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 1-1/2" Inlet Size
Mfr # MXG461B40-20
Zoro # G7528138
product price: $2,353.99
/ea
Free Shipping & Returns
$2,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1-1/2"
- Outlet Size 1-1/2"
- Ambient Temp. Range -5 Degrees to 45 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MXG461B40-20
- Zoro # G7528138
- Country of Origin Germany
- Category Gas Valves
Dimensions
Inlet Size | 1-1/2" |
Outlet Size | 1-1/2" |
Details
Coil Volts | 24VAC |
Ambient Temp. Range | -5 Degrees to 45 Degrees C |
Item | Magnetic Valve |
Description
Magvalve Cv 23 1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 22" Prime 400V/3 Mixed Flow Inline (22" PRIME 240v)
- L.B. WHITE Ignition Control (572777)
- ERIE Kel-T201 24V Heat Only Digital (KEL-T201)
- DAYTON Upblast Less Drive Package, 14-3/4 In (2RB66)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- HONEYWELL HOME STANDING PILOT MILLIVOLT GAS VALVE, STAND (VS820A1047)
- MAXITROL R500S-3/4 3/4" Gas Pressure (R500S-3/4)
- Siemens Gas Valves