Shop All Gas Valves
Siemens
Magnetic Steam Valve, 24VAC, 23 Degrees F to 113 Degrees F
Mfr # MVF461H25-8
Zoro # G7528007
product price: $2,546.99
/ea
Free Shipping & Returns
$2,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1"
- Outlet Size 1"
- Ambient Temp. Range 23 Degrees F to 113 Degrees F
- Standards UL listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MVF461H25-8
- Zoro # G7528007
- Country of Origin Germany
- Category Gas Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1" |
Details
Coil Volts | 24VAC |
Ambient Temp. Range | 23 Degrees F to 113 Degrees F |
Item | Magnetic Steam Valve |
Standards | UL listed |
Max. Inlet Pressure | 145 psi |
Description
Mag Steam Valve 9.4Cviso Flgd 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Cartridge Air Filter, 24 in x 24 in x 12 in, MERV 14 (5W921)
- DIAL MFG Cooler Pump15000/230V La (1396)
- HONEYWELL RESIDENTIAL Thermostatic Head For Danfoss RA Valves Replaces T2040NA (T3019DAW0NA)
- ILC FILTER 16X20X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 155 X 195 X 075 MADE IN THE USA (WY-0J43-0)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- HONEYWELL 32006027-001 2" Prefilter For (32006027-0)
- WHITE-RODGERS 36J22-214 24V 1/2" X 1/2" (36J22-214)
- Siemens Gas Valves