Shop All Gas Valves
Siemens
Mag Valve, 1.5", Cv23, Steam, 24VAC, 23 Degrees F to 113 Degrees F
Mfr # MVF461H40-20
Zoro # G7528059
product price: $2,972.99
/ea
Free Shipping & Returns
$2,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1-1/2"
- Outlet Size 1-1/2"
- Ambient Temp. Range 23 Degrees F to 113 Degrees F
- Standards UL listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MVF461H40-20
- Zoro # G7528059
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1-1/2" |
Outlet Size | 1-1/2" |
Details
Coil Volts | 24VAC |
Ambient Temp. Range | 23 Degrees F to 113 Degrees F |
Item | Mag Valve,1.5",Cv23,Steam |
Standards | UL listed |
Max. Inlet Pressure | 145 psi |
Description
Mag Valve,1.5 In.,Cv23,Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. x 25 ft. L, Rubber (2101-0175-1525)
- INFORESIGHT CONSUMER PRODUCTS Solaira SCOSY15120B Infrared Heater 1.5KW, 120V Black (SCOSYAW15120B)
- DAYTON Motor (VED140U2913.6G)
- DIVERSITECH Plastic Condensate Drain Pan, 36x60 (6-3660L)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- GOODMAN Gas Valve 1-Stage Furnace (B1282628S)
- ROBERTSHAW Gas Valve (700-424)
- Siemens Gas Valves