Shop All Gas Valves
Siemens
Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F
Mfr # MVF461H32-12
Zoro # G7528022
product price: $2,511.99
/ea
Free Shipping & Returns
$2,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1-1/4"
- Outlet Size 1-1/4"
- Ambient Temp. Range 23 Degrees F to 113 Degrees F
- Max. Inlet Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MVF461H32-12
- Zoro # G7528022
- Country of Origin Germany
- Category Gas Valves
Dimensions
Inlet Size | 1-1/4" |
Outlet Size | 1-1/4" |
Details
Coil Volts | 24VAC |
Ambient Temp. Range | 23 Degrees F to 113 Degrees F |
Item | Mag Valve,1.25",Cv14,Steam |
Max. Inlet Pressure | 145 psi |
Standards | UL listed |
Description
Mag Valve,1.25 In.,Cv14,Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-WAY ZONE VALVE 3/4", NO ES (800-704NE)
- YORK SOURCE1 Relay Cntrl 24V 5060 Hz Spst (S1-02424103000)
- PRECISIONAIRE AAF Flanders EZ Flow II 18 in. W X 18 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011818)
- ALL-FILTERS 10X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (10201.11 4PK)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Mixing Valve, 24VAC, 3-Way, 34 Degrees to 122 Degrees F (599-01136)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- YORK Gas Valve, 24V, 3.5" WC, NAT 3/4" (S1-325-44123-000)
- EMPIRE COMFORT SYSTEMS Gas Valve (R5245)
- Siemens Gas Valves