Siemens

Logic Module (Discontinued)


Free Shipping & Returns

Key Features

  • Input Voltage 24V AC/DC
  • Output Type Relay
  • Amps 3 A, 10 A
  • Number of Outputs 4
  • Clock Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 60 mm
Height 90 mm
Width 71.5 mm

Description

Logic Module, Input Voltage 24V AC/DC, Output Type Relay, 3 A, 10 A Amps, Number of Inputs 8 Digital, Number of Outputs 4, Counters 400, Timers 400, Yes Clock, LCD Display, Port Type Ethernet, MicroSD card, Memory 8.5 KB, Data Log, Integrated Web Server, Modular Expandable, Cloud Connection, Soft Comfort V8.3 or Higher, User Defined Web Pages, Depth 60 mm, Height 90 mm, Width 71.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.