Shop All Circuit Breaker & Panelboard Accessories
Siemens
Load Ctr M Lug, 60A, 120/240V
Mfr # E0204ML1060SU
Zoro # G2908854
product price: $37.05
/ea
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With residential
- Voltage 120/240V
- Amps 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # E0204ML1060SU
- Zoro # G2908854
- UPC # 783643322189
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Load Ctr M Lug |
For Use With | residential |
Voltage | 120/240V |
Amps | 60A |
Description
This 60 ampere 2-space 4-circuit main lug load center features an aluminum bus bar for excellent conductivity. It is designed for superb corrosion resistance thanks to a hot-dipped galvanized carbon steel box that features an electrostatic polyester powder-coat finish. For safety this load center is both UL listed as well as ANSI certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (Q120DFN)
- DAYTON Counter, 4 Digit, Panel Mount, 115VAC (6X594)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E1212NK)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- SIEMENS Handle Block Device, BQD, CQD, NGG Breakers (BQDHBD)
- SIEMENS Lcking Device, BQXD, BL, BQ, BQH, HBQ, BLH, HBL (ECQLD3)
- SIEMENS HUB TOP FEED 2"" MURRAY (ECHS200)
- SIEMENS Padlock Attachment, BL, BLF, BE, BEF Breakrs (ECPLD1)
- SIEMENS METER SOCKET HUB 1-1/4"" (EC38597)
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- Siemens Circuit Breaker & Panelboard Accessories