Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, W0, 8 Spaces, 125A, Main Lug
Mfr # W0816ML1125CU
Zoro # G808158290
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 8
- Amps 125A
- Series W0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # W0816ML1125CU
- Zoro # G808158290
- UPC # 783643165519
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 8 |
Amps | 125A |
Series | W0 |
Description
Siemens, 125A, Main Lug Load Center, 8 Spaces, 16 Circuits, Outdoor Application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, Inlet Outlet, 5-15P, White (5278-C)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- ABB 1" Pvc Box Adapter (E996FR-CTN)
- GE Circuit Breaker, THQMH Series 125A, 2 Pole (THQMH125CP)
- SIEMENS Load Center, PN, 20 Spaces, 150A, Main Lug, 1 Phase (PN2040L1150C)
- SIEMENS Load Center, MC, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC0816B1200T)
- SIEMENS Load Center, PN, 12 Spaces, 125A, Main Lug, 1 Phase (PN1224L1125C)
- SIEMENS Load Center, W0, 2 Spaces, 60A, Main Lug, 1 Phase (W0204ML1060U)
- SIEMENS Load Center, PN, 20 Spaces, 200A, Main Lug, 1 Phase (PN2040L1200C)
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V, Main Lug, 1 Phase (E0204ML1125SCU)
- SQUARE D Load Center, HOM, 12 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM1224M100PRB)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures