Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, W0, 4 Spaces, 125A, Main Lug
Mfr # W0408ML1125U
Zoro # G708158192
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 4
- Amps 125A
- Series W0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # W0408ML1125U
- Zoro # G708158192
- UPC # 783643322196
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 4 |
Amps | 125A |
Series | W0 |
Description
Siemens, 125A, Main Lug Load Center, 4 Spaces, 8 Circuits, Outdoor Application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- HILLSDALE TERMINAL Automotive Fuse, 40A, Not Rated, 50 PK (63440)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200EFV)
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- SIEMENS Load Center, SN, 200A (SN4040B1200P1)
- SIEMENS Combination Circuit Breaker Panel, PN, 12 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN1224B1100C)
- SIEMENS Load Center, SN, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN2020L1125)
- SIEMENS Circuit Breaker Enclosure, SN, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN1224L1125)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200G)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures