Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, W0, 2 Spaces, 60A, Main Lug
Mfr # W0204ML1060U
Zoro # G608180934
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 60A
- Series W0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # W0204ML1060U
- Zoro # G608180934
- UPC # 783643322202
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 60A |
Series | W0 |
Description
Siemens, 60A, Main Lug Load Center, 2 Spaces, 4 Circuits, Outdoor Application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A (LC1D50B7)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 0.5A, 600V AC, Non-Indicating (SC-1/2)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB613)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- SIEMENS Circuit Breaker Enclosure, E0, 60A, Main Lug, 1 Phase (E0204ML1060S)
- SIEMENS Load Center, MC, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC0816B1200T)
- SIEMENS Load Center, PNW, 12 Spaces, 125A, Main Lug, 1 Phase (PNW1224L1125C)
- SIEMENS Meter Main, MM, 2 Spaces, 200A, Main Circuit Breaker, 1 Phase (MM0202B1200RJB)
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V, Main Lug, 1 Phase (E0204ML1125SCU)
- LEVITON Circuit Breaker Enclosure, LDC, 30 Spaces (LDC30)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures