Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, SNW, 8 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # SNW0816B1200T
Zoro # G908580953
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Voltage 120/240V AC
- Phase 1
- Short Circuit Current Rating 22kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SNW0816B1200T
- Zoro # G908580953
- UPC # 804766703546
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Width | 15.25 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 8 |
Amps | 200A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | SNW |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Description
The new Siemens SN Series Load Center is the smart choice when value and quick installation are of highest priority. The SN Series load centers include labor saving features such as the ability to accept Plug-on neutral breakers, patented Insta-wire and mounting trim tabs. These exclusive features make the SN Series load center the best load center for the value minded contractor.
- Features Siemens plug-on neutral, for simple quick installation, that is spacious with over 4 in. of wire bending space, and a secure reliable installation method
- SN series plug-on neutral load center includes 1 factory installed ground bars
- Single phase load center
- Aluminum bus
- NEMA type 3R enclosure
- Grey trim/ feed thru lugs
- Interrupt rating: 22000 AIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Box Support Bracket, Bracket Accessory, Plastic (766PM)
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD Box, 2 Gang, Malleable Iron (FD-2-100)
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (W0204MB1100)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125S)
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V AC, Main Lug, 1 Phase (E0204ML1125SCU)
- SIEMENS Load Center, SN, 200A (SN4040B1200P1)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, Main Circuit Breaker (SN2020B1100)
- SIEMENS Load Center, PNW, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (PNW0816B1200TC)
- TYPE BR Load Center, BR, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR816L125RP)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures