Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, SN, 40 Spaces, 200A, Main Circuit Breaker
Mfr # SN4060B1200
Zoro # G903797981
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Series SN
- Bus Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # SN4060B1200
- Zoro # G903797981
- UPC # 804766703508
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 40 |
Amps | 200A |
Series | SN |
Bus Material | Aluminum |
Description
Siemens is introducing their Plug on Neutral Load Center and panels. The plug on the breakers is underneath the breaker, which enables Siemens to keep the breakers the same size. Aluminum Bus 200 Amp Main Breaker Load Center with 40 spaces and 60 circuits
Features- Plug on Neutral Load Center
- Saves time by not having to wire the neutral
- The circuit breakers have stayed the same size, due to the connection being under the circuit breaker
- This saves the installer time and space to be able to wire
- Ampere: 200A
- Weight: 41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- GE Miniature Circuit Breaker, THQB Series 70A, 1 Pole, 120/240V AC (THQB1170)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (4FRD7)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125S)
- SIEMENS Combination Circuit Breaker Panel, PN, 12 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN1224B1100C)
- SIEMENS Load Center, SN, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN2020L1125)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2040B1100)
- SIEMENS Circuit Breaker Enclosure, E0, 60A, Main Lug, 1 Phase (E0204ML1060S)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125F)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200P)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures