Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, SN, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # SN4060B1200
Zoro # G304256445
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 40
- Amps 200A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SN4060B1200
- Zoro # G304256445
- UPC # 804766703508
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 40 |
Amps | 200A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | SN |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
LOAD CENTER 40SPC 60CIRC 200A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- RACO Electrical Box Cover, Square, 808U (808U)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- DAYTON Raised Indicator Light, 22mm, 24V, White (22NY99)
- SIEMENS Circuit Breaker Enclosure, 12 Spaces, 125A, 120/240V AC (SN1224L1125)
- SIEMENS Load Center, PN, 42 Spaces, 225A, Main Lug, 1 Phase (PN4264L1225C)
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (W0204MB1100)
- SIEMENS Load Center, SN, 200A (SN4040B1200P1)
- SIEMENS Combination Circuit Breaker Panel, PN, 40 Spaces, 200A, Main Circuit Breaker (PN4040B1200)
- SIEMENS Load Center, W0, 50A, 120/240V AC, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- SQUARE D Circuit Breaker Enclosure, QDL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NF)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures