Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, SN, 30 Spaces, 200A, 120/240V, Main Lug, 1 Phase
Mfr # SN3048L1200
Zoro # G010928186
product price: $189.69
/ea
Free Shipping & Returns
$189.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 30
- Amps 200A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SN3048L1200
- Zoro # G010928186
- UPC # 804766703461
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 30 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 100kA |
Series | SN |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand (9001KM38)
- SCHNEIDER ELECTRIC Pendant Contact, F/XAC, XACA, XACA9 (XENG1491)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 51 PSI (A6-153221)
- SIEMENS Load Center, W0, 200A, Main Circuit Breaker, 1 Phase (W0404MB1200CT)
- SIEMENS Load Center, PNW, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (PNW0816B1200TC)
- SIEMENS Load Center, PN, 42 Spaces, 225A, Main Lug, 1 Phase (PN4264L1225C)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100)
- SIEMENS Meter Main, MM, 2 Spaces, 200A, Main Circuit Breaker, 1 Phase (MM0202B1200RJB)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1F)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures