Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, SN, 30 Spaces, 200A, 120/240V, Main Circuit Breaker
Mfr # SN3048B1200P1
Zoro # G204161665
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 30
- Amps 200A
- Voltage 120/240V
- Short Circuit Current Rating 22kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SN3048B1200P1
- Zoro # G204161665
- UPC # 804766940347
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 30 |
Amps | 200A |
Voltage | 120/240V |
Short Circuit Current Rating | 22kA |
Series | SN |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
Siemens is introducing their Plug on Neutral Load Center and panels. The plug on the breakers is underneath the breaker, which enables Siemens to keep the breakers the same size. Aluminum Bus 200 Amp Main Breaker Load Center Contractor Pack with 30 spaces and 48 circuits
Features- Plug on Neutral Load Center
- Saves time by not having to wire the neutral
- The circuit breakers have stayed the same size, due to the connection being under the circuit breaker
- This saves the installer time and space to be able to wire
- Ampere: 200-A
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F23110)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325A)
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- SIEMENS Replacement Coil, 240V AC (75D70646AG)
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100)
- SIEMENS Load Center, PN, 42 Spaces, 225A, Main Lug, 1 Phase (PN4264L1225C)
- SIEMENS Load Center, PNW, 20 Spaces, 200A, 120/240V, Main Lug, 1 Phase (PNW2040L1200C)
- SIEMENS Load Center, PNW, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (PNW0816B1200TC)
- SIEMENS Load Center, PN, 16 Spaces, 125A, 120/240V, Main Lug, 1 Phase (PN1632L1125C)
- SQUARE D Load center accessory, QO, bracket kit, retaining, 100A to 125A, right side (PK4MB2LA)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures