Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, SN, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # SN2448B1200
Zoro # G704017073
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 24
- Amps 200A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # SN2448B1200
- Zoro # G704017073
- UPC # 804766703379
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 24 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | SN |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
Siemens is introducing their Plug on Neutral Load Center and panels. The plug on the breakers is underneath the breaker, which enables Siemens to keep the breakers the same size. Aluminum Bus 200 Amp Main Breaker Load Center with 24 spaces and 48 circuits
Features- Plug on Neutral Load Center
- Saves time by not having to wire the neutral
- The circuit breakers have stayed the same size, due to the connection being under the circuit breaker
- This saves the installer time and space to be able to wire
- Ampere: 200A
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heavy Heat Shrink Tubing, 1-3/32-3/8" (HWT-1138)
- CANTEX Box Adapter, 1/2 In Conduit, PVC (5133715)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PF4031OEM)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P24G)
- SIEMENS Load Center, PN, 42 Spaces, 225A, Main Lug, 1 Phase (PN4264L1225C)
- SIEMENS Load Center, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (273572)
- SIEMENS Load Center, PNW, 30 Spaces, 200A, Main Lug, 1 Phase (PNW3048L1200C)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100P1)
- SIEMENS Load Center, SNW, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (SNW0816B1200T)
- SIEMENS Load Center, W0, 125A, Main Lug, 1 Phase (W0816ML1125CU)
- SQUARE D Load Center, QO, 2 Spaces, 30A, Fixed Main Lug, 1 Phase (QO2L30SCP)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures