Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, SN, 200A
Mfr # SN4040B1200P
Zoro # G610869056
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Series SN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SN4040B1200P
- Zoro # G610869056
- UPC # 40892651317
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Amps | 200A |
Series | SN |
Description
Sn4040B1200P1 200 Amp 40-40 Pro-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- CRYDOM Solid State Relay, 90 to 280VAC, 12A (HA4812)
- SQUARE D Surface Mount Panelboard 86" H (HCR86TS)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1F)
- SIEMENS Circuit Breaker Enclosure, W0, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1100CU)
- SIEMENS Load Center, W0, 2 Spaces, 60A, Main Lug, 1 Phase (W0204ML1060U)
- SIEMENS Load Center, SN, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (SN4060B1200)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker (3008329)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125F)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS400)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures