Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, SN, 200A
Mfr # SN3048B1200P1
Zoro # G704256427
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Series SN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SN3048B1200P1
- Zoro # G704256427
- UPC # 804766940347
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Amps | 200A |
Series | SN |
Description
LOAD CENTER 30SPC 48CIRC 200A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln Crimp Terminal 1/4" Stud/Ring Typ 12-10G Wire PK10 (12144PK)
- ZORO SELECT EMT Coupling, Insulated, 1 1/2 In (2DCR3)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- SIEMENS Load Center, SN, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (SN2448B1200)
- SIEMENS Load Center, PN, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (PN2040B1200C)
- SIEMENS Load Center, PN, 30 Spaces, 150A, Main Circuit Breaker, 1 Phase (PN3030B1150C)
- SIEMENS Load Center, MC, 10 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MC1020B1100S)
- SIEMENS Load Center, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (273572)
- SIEMENS Load Center, PNW, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (PNW0816B1200TC)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures