Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, SN, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # SN1632B1100
Zoro # G610928098
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 16
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 22kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SN1632B1100
- Zoro # G610928098
- UPC # 804766703249
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 16 |
Amps | 100A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | SN |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable 1/2" connector (E11764)
- RACO 3/4 in. D Malleable Iron/Steel Electrical Conduit Elbow For Type B 10 each (3423-8)
- HONEYWELL T775B2040 Electronic Temperature (T775B2040)
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- SIEMENS Load Center, PN, 42 Spaces, 225A, Main Lug, 1 Phase (PN4264L1225C)
- SIEMENS Circuit Breaker Enclosure, W0, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1100CU)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1F)
- SIEMENS Load Center, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (273572)
- SIEMENS Load Center, MC, 10 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MC1020B1100S)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200EFV)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800AWK)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures