Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, PNW, 20 Spaces, 200A, 120/240V, Main Lug, 1 Phase
Mfr # PNW2040L1200C
Zoro # G008580945
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 20
- Amps 200A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # PNW2040L1200C
- Zoro # G008580945
- UPC # 804766703133
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Width | 15.5 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 20 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 100kA |
Series | PNW |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Copper |
Description
Siemens introduces PN Series Load Centers - a new high quality and feature-rich line of load center products to meet applications for virtually every need. The PN Series load center provides maximum flexibility in combination with labor saving features to aid the contractor while installing the product. PN load centers accept the Plug-on neutral breakers, patented insta-wire neutral/ground system, convertibility, copper bussing and mounting tabs on the trim - these features were specifically engineered to decrease installation time and increase flexibility.
- Features siemens plug-on neutral, for simple quick installation, that is spacious with over 4 in. of wire bending space, and a secure reliable installation method
- PN Series plug-on neutral load center includes 2 factory installed ground bars
- Single phase load center
- Tin plated copper bus
- NEMA Type 3R enclosure
- Grey trim
- Interrupt rating: 100000 AIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (20493346)
- RACO Grounding Bushing, 3/4" L, 3/4" Conduit (1263DC)
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- GE Thermal Unit, 8.25A (CR123H950A)
- SIEMENS Load Center, PNW, 12 Spaces, 125A, Main Lug, 1 Phase (PNW1224L1125C)
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0204MB1100)
- SIEMENS Load Center, W0, 125A, Main Lug, 1 Phase (W0816ML1125CU)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1F)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1S)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1S)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100P)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures