Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, PN, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # PN4040B1200
Zoro # G208250006
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$369.99
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 40
- Amps 200A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # PN4040B1200
- Zoro # G208250006
- UPC # 804766702921
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 40 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | PN |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
Siemens low voltage plugon neutral ready pro series assembled load center, main breaker with 40 1inch spaces allowing max 40 circuits 1phase 3wire system rated 120240V 200A 22KAIC Special features aluminum bus, grey trim NEMA type 1 enclosure for indoor use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- MI-T-M Capacitor Conduit, Use with Generators (32-0846)
- DAYTON Circuit Breaker, NDB2-63 C63/3 Series 63A, 3 Pole, 480V AC, C Curve (5ZVD2)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80412)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2040B1200)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100P1)
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V, Main Lug, 1 Phase (E0204ML1125SCU)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1S)
- SIEMENS Load Center, W0, 2 Spaces, 60A, Main Lug, 1 Phase (W0204ML1060U)
- SIEMENS Circuit Breaker Enclosure, E0, 60A, Main Lug, 1 Phase (E0204ML1060S)
- SIEMENS Load Center, SN, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN2020L1125)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures