Siemens

Load Center, MC, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase


product price: $936.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Main Circuit Breaker or Main Lug Main Circuit Breaker
  • Number of Spaces 8
  • Amps 200A
  • Voltage 120/240V
  • Phase 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 13 in

Details

Item Load Center
Main Circuit Breaker or Main Lug Main Circuit Breaker
Number of Spaces 8
Amps 200A
Voltage 120/240V
Phase 1
Short Circuit Current Rating 22kA
Series MC
Enclosure NEMA Rating NEMA 3R
Bus Material Aluminum

Description

Siemens provides a full range Meter Combination Load Centers and Meter Mains that are built for safety, ease of installation and long-term quality. A Meter Main is a device that provides a meter socket and a main breaker, a meter combination load center provides a socket, main breaker and load center interior. The offering is divided into 4 product families for easy review and selection: Meter Mains, Meter Load Center Combinations, EUSERC Meter Mains and EUSERC Meter Load Center Combinations.
  • UL listed only for use as service entrance equipment
  • Overhead feed only with side hinged door only one screw required to remove door captive dead front screw
  • 22K AIC rating meter socket jaw guides provided on ring less devices ring and ring less versions available 5th jaw option available
  • Surface mount
  • NEMA type 3R enclosure with painted, G90 galvanized steel Alston tin-plated aluminum bus bars and feed-thru lugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.