Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, MC, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # MC0816B1200RCT
Zoro # G607385484
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 22kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # MC0816B1200RCT
- Zoro # G607385484
- UPC # 783643510708
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 8 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | MC |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Copper |
Description
Combination meter socket 200 A main breaker installed, Single phase, 3wire, InstaWire neutrals Eight spaces, 16 circuits 120240 V 22,000 AIC rating Four jaws Tinplated copper bus bars NEMA type 3R outdoor enclosure Overhead or underground feed Feed thru lugs provided Key hole shaped mounting holes for easy hanging Deadfront pull ring and side hinge door Captive dead front screw RX style hub sold separately UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- CCI Cord Appl Replace 18/2X6Ft Brn (0295)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 7.50A, 600V AC, Non-Indicating (FRS-R-7-1/2)
- SIEMENS Circuit Breaker Enclosure, W0, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1100CU)
- SIEMENS Load Center, PNW, 12 Spaces, 125A, Main Lug, 1 Phase (PNW1224L1125C)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125F)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100)
- SIEMENS Load Center, W0, 2 Spaces, 60A, Main Lug, 1 Phase (W0204ML1060U)
- SIEMENS Load Center, SNW, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (SNW0816B1200T)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200P)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures