Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, MC, 20 Spaces, 200A, Main Circuit Breaker, 1 Phase
Mfr # MC2040B1200EFC
Zoro # G706979768
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Phase 1
- Series MC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MC2040B1200EFC
- Zoro # G706979768
- UPC # 40892996838
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 20 |
Amps | 200A |
Phase | 1 |
Series | MC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBLU100)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 10in.Hx10in.L (F1010G90E)
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- GARDNER BENDER Wire Connector, Yellow, PK100 (10-004)
- SIEMENS Combination Circuit Breaker Panel, PN, 30 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN3030B1100C)
- SIEMENS Circuit Breaker Enclosure, W0, 200A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1200CU)
- SIEMENS Load Center, PNW, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (PNW1224B1100C)
- SIEMENS Circuit Breaker Enclosure, E0, 60A, Main Lug, 1 Phase (E0204ML1060S)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125S)
- SIEMENS Load Center, W0, 125A, Main Lug, 1 Phase (W0816ML1125CU)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250F)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures