Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, MC, 10 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # MC1020B1100S
Zoro # G204350830
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 10
- Amps 100A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # MC1020B1100S
- Zoro # G204350830
- UPC # 40892999631
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 5.12 in |
Width | 12.88 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 10 |
Amps | 100A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | MC |
Enclosure NEMA Rating | NEMA 3R |
Description
Combination meter socket. Surface mount, overhead service entrance only. 100 A maximum, 100 A main breaker installed. Single phase, 3-wire. 10 spaces, 20 circuits, 22,000 AIC rating. NEMA type 3R outdoor enclosure. Uses RX style hub, not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5912)
- SHIMPO Magnetic Sensor, Amphenol Connector (3030AN)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C2WH6)
- SIEMENS Combination Circuit Breaker Panel, PN, 12 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN1224B1100C)
- SIEMENS Load Center, W0, 4 Spaces, 125A, Main Lug, 1 Phase (W0408ML1125U)
- SIEMENS Load Center, SN, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (SN4060B1200)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100)
- SIEMENS Load Center, PNW, 30 Spaces, 200A, Main Lug, 1 Phase (PNW3048L1200C)
- SIEMENS Combination Circuit Breaker Panel, PN, 30 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN3030B1100C)
- SCE Subpanel 21In X 21In, 24P24 (24P24)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures