Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, E10, 10 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # E1020MB1100FCGP
Zoro # G308580904
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 10
- Amps 100A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # E1020MB1100FCGP
- Zoro # G308580904
- UPC # 783643152182
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 5.2 in |
Width | 14 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 10 |
Amps | 100A |
Voltage | 120/240V |
Phase | 1 |
Series | E10 |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
This Siemens ES Series Load Center is the smart choice for contractors when value and quick installation are of highest priority. 100% neutrals, 3 Q120U circuit breakers and 1 Q230U circuit breaker and the ground bar is not included. The ES Series load centers include labor saving features such as the patented Insta-wire and mounting trim tabs. These exclusive features make the ES Series load center the best load center for the value minded contractor.
- Single phase, 100 Amp main breaker load center with 10-spaces/20-circuits
- Includes 2 Q115 single-pole 15 Amp breakers and 1 Q230 double-pole 30 Amp breaker
- Aluminum bus
- Features Siemens patented Insta-Wire technology which allows for quick and easy installation because screws are already backed out, ready for wire insertion on ground and neutral bars
- Combination head screw on the neutrals, ground, trim, upper pan and bond screw provide installation flexibility
- All ES Series load centers allow the main breaker to be converted to main lug, but not vice versa
- Single sided inboard neutral on 24-circuits and below; dual on 30-circuits and above
- Mounting tabs on the trim hold the load center in place freeing up both hands to drive the trim screws
- A rigid, sturdy base pan provides the ruggedness required for the harshest applications
- NEMA type 1: enclosure is intended for indoor use primarily to provide protection against contact with the enclosed equipment in locations where unusual service conditions do not exist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Flanged Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, White (4715ER)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1" x 3ft (WL-J-NCW-Z-100-3FT-BK/WT)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPPOA)
- SIEMENS Load Center, PN, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (PN2040B1200C)
- SIEMENS Load Center, PNW, 30 Spaces, 200A, Main Lug, 1 Phase (PNW3048L1200C)
- SIEMENS Load Center, MC, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC0816B1200T)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2040B1200)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100P1)
- SIEMENS Load Center, SN, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN2020L1125)
- EATON CUTLER-HAMMER Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (CH2L70RP)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures