Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, E0, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase
Mfr # E0408ML1125SU
Zoro # G504257914
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 4
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # E0408ML1125SU
- Zoro # G504257914
- UPC # 783643322172
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 4 |
Amps | 125A |
Voltage | 120/240V AC |
Phase | 1 |
Series | E0 |
Bus Material | Aluminum |
Description
Code-gauge steel enclosure. Single phase, 3-wire, solid neutral, 4 spaces and 8 circuits maximum 1-pole, 2 QP breakers maximum 2-pole, 120/240 V. 10,000 AIR. One piece plated aluminum bus bar. 100% circuit breaker twist outs. Positive load side circuit breaker hook rail. Suitable for use as service equipment when a main breaker (100 A maximum) is back-fed in a branch position and used with main breaker retainer clip No MBR1. When used as service equipment, any unused neutral position may be used for equipment grounding. Rotate entire device 180 deg for bottom feed. Gray enamel finish. 6-5/8 in x 12-5/8 in x 3-1/2 in. UL listed, complies fully with NEC and UL requirements for Class CTL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, D Curve (FAZ-D25/3-NA)
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- RACO Electrical Box Cover, 2 Gang, Square, GFCI (857)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1S)
- SIEMENS Load Center, 24 Spaces, 200A, 120/240V AC (MC2442B1200EFV)
- SIEMENS Load Center, PNW, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (PNW0816B1200TC)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1S)
- SIEMENS Load Center, 12 Spaces, 125A (PN1224L1125C)
- SIEMENS Combination Circuit Breaker Panel, PN, 12 Spaces, 100A, Main Circuit Breaker (PN1224B1100C)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 26in H x 5.75in D (MH26BE)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures