Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, E0, 2 Spaces, 60A, Main Lug
Mfr # E0204ML1060SU
Zoro # G708171641
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 60A
- Series E0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # E0204ML1060SU
- Zoro # G708171641
- UPC # 783643322189
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 60A |
Series | E0 |
Description
Siemens, 60A, Main Lug Load Center, Surface Mount Only, 2 Space, 4 Circuit, Indoor Application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T150D1SF41)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- LEDEX Solenoid (3501-M-1)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53G)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125SCU)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125FCU)
- SIEMENS Load Center, PN, 12 Spaces, 125A, Main Lug, 1 Phase (PN1224L1125C)
- SIEMENS Load Center, SN, 24 Spaces, 125A, Main Circuit Breaker, 1 Phase (SN2424B1125)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1S)
- SIEMENS Load Center, PNW, 12 Spaces, 125A, Main Lug, 1 Phase (PNW1224L1125C)
- SQUARE D Load Center, 8 Spaces, 200A, 120/240V (QO1816M200FTRB)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures