Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, 4 Spaces, 125A
Mfr # W0408ML1125U
Zoro # G2691504
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 4
- Phase 1
- Height 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # W0408ML1125U
- Zoro # G2691504
- UPC # 783643123892
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 5.2 in |
Width | 13 in |
Details
Item | Load Center |
Enclosure NEMA Rating | NEMA 1 |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 4 |
Phase | 1 |
Amps | 125A |
Series | W0 |
Description
The Siemens EQ 125 ampere 4-space 8-circuit main lug indoor load center is single phase 3 wire and rated for a maximum of 240 volt and has a 100 000 AIR. The center is NEMA type 1 rated for indoor use and has a G90 hot-dipped galvanized-carbon-steel enclosure that helps provide corrosion protection and an additional powder coating of polyester paint using an electrostatic process that enhances the corrosion protection and gives a great-looking finish free of drips and runs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24V LED+Z-Diode PG9 (7000-29021-0000000)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 12 load, 380A Cu, 310A Al, 600V (9080LBA365112)
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- SIEMENS Circuit Breaker Enclosure, 12 Spaces, 125A, 120/240V AC (SN1224L1125)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, Main Circuit Breaker (SN2020B1100P1)
- SIEMENS Load Center, 24 Spaces, 200A, 120/240V AC (MC2442B1200EFV)
- SIEMENS Combination Circuit Breaker Panel, PN, 12 Spaces, 100A, Main Circuit Breaker (PN1224B1100C)
- SIEMENS Load Center, PN, 16 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (PN1632L1125C)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 200A, Main Circuit Breaker (SN2040B1200)
- SQUARE D Load Center, 18 Spaces, 200A, 120/240V AC (QO318L200GRB)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures