Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, 24 Spaces, 200A, 120/240V AC
Mfr # MC2442B1200EFV
Zoro # G205309653
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 24
- Phase 1
- Voltage 120/240V AC
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MC2442B1200EFV
- Zoro # G205309653
- UPC # 887621707866
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 6 in |
Width | 16.5 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 24 |
Phase | 1 |
Voltage | 120/240V AC |
Series | MC |
Amps | 200A |
Description
The demand for residential solar metering solutions is rapidly growing. Siemens is committed to offering new and innovative products and solutions to support the needs of various residential alternative energy applications. These new meter load-center combination devices represent an innovative and versatile addition to Siemens portfolio of high quality Title 24 compliant residential solar solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Test Set, TS19 w/ ABN (19800009)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Natural (8-120-N-100)
- MUTUAL INDUSTRIES Gabion, 108" x 36" x 36", Gray, 108 Inch Height, 36 Inch Width (99-9-3)
- SIEMENS Combination Circuit Breaker Panel, PN, 40 Spaces, 200A, Main Circuit Breaker (PN4040B1200C)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 200A, Main Circuit Breaker (SN2040B1200)
- SIEMENS Load Center, PN, 20 Spaces, 200A, Main Lug, 1 Phase (PN2040L1200C)
- SIEMENS Load Center, PNW, 12 Spaces, 125A, Main Lug, 1 Phase (PNW1224L1125C)
- SIEMENS Load Center, 24 Spaces, 200A, 120/240V AC (MC2442B1200ESV)
- SIEMENS Load Center, MC, 10 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (MC1020B1100S)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V AC, Main Lug, 1 Phase (QO112M100C)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures