Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, 2 Spaces, 60A
Mfr # W0204ML1060U
Zoro # G2710230
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 3R
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Phase 1
- Height 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # W0204ML1060U
- Zoro # G2710230
- UPC # 783643123748
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 4.8 in |
Width | 6.4 in |
Details
Item | Load Center |
Enclosure NEMA Rating | NEMA 3R |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Phase | 1 |
Amps | 60A |
Series | W0 |
Bus Material | Copper |
Description
This EQ 60 ampere 2-space 4-circuit outdoor main lug load center is suitable for use as service entrance equipment. The load center is ANSI certified and UL listed with a highly conductive copper buss bar. This unit features a NEMA 3R-rated enclosure to help protect against rainfall and ice formation. The single-phase center has a G90 hot-dipped galvanized-carbon-steel enclosure that provides corrosion protection with an additional powder-coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- TRIPP LITE Power Strip, 7-Outlet, Black, 12ft cord (PS712B)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- DETECTION SYSTEMS Infrared Motion Sensor (DS150I)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, Main Circuit Breaker (SN2040B1100)
- SIEMENS Load Center, PNW, 20 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (PNW2040L1200C)
- SIEMENS Load Center, E0, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (E0408ML1125SU)
- SIEMENS Load Center, W0, 50A, 120/240V AC, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- SIEMENS Load Center, PNW, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (PNW0816B1200TC)
- SIEMENS Load Center, PN, 20 Spaces, 150A, Main Lug, 1 Phase (PN2040L1150C)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BR48L125RP)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures