Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, 125A, Main Lug
Mfr # 156232
Zoro # G403992732
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Amps 125A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 156232
- Zoro # G403992732
- UPC # 783643388000
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 125A |
Description
Siemens main breaker kits are used to convert the Ultimate type of main lug load centers to main breaker load centers, or can be used as a replacement main breaker in main breaker type Ultimate load centers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-120)
- BURNDY Mechancl Conn, Trminl, 10 to 14 AWG, 1 Cond (KLU25)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- FLEX-STRUT Channel Nut, Regular Spring, 3/8" (FS-3/8RS E/G)
- SIEMENS Load Center, MC, 10 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MC1020B1100S)
- SIEMENS Load Center, PN, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (PN2040B1200C)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1F)
- SIEMENS Load Center, W0, 4 Spaces, 125A, Main Lug, 1 Phase (W0408ML1125U)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2040B1200)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100P1)
- SQUARE D Panelboard Main Breaker Kit, QOB, 400A, Main Circuit Breaker (NQMB2Q14)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures