Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Load Center, 12 Spaces, 125A
Mfr # PN1224L1125C
Zoro # G308580935
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Lug
- Phase 1
- Short Circuit Current Rating 100kA
- Bus Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # PN1224L1125C
- Zoro # G308580935
- UPC # 804766702709
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Enclosure NEMA Rating | NEMA 1 |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 12 |
Phase | 1 |
Short Circuit Current Rating | 100kA |
Series | PN |
Amps | 125A |
Bus Material | Copper |
Description
Siemens introduces PN Series Load Centers - a new high quality and feature-rich line of load center products to meet applications for virtually every need. The PN Series load center provides maximum flexibility in combination with labor saving features to aid the contractor while installing the product. PN load centers accept the Plug-on neutral breakers, patented insta-wire neutral/ground system, convertibility, copper bussing and mounting tabs on the trim - these features were specifically engineered to decrease installation time and increase flexibility.
- Features siemens plug-on neutral, for simple quick installation, that is spacious with over 4 in. of wire bending space, and a secure reliable installation method
- PN Series plug-on neutral load center includes 2 factory installed ground bars
- Single phase load center
- Copper bus
- NEMA Type 1 enclosure
- Grey trim
- Interrupt rating: 100000 AIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22964184)
- INTERMATIC Photocntrl, 1/2In Male Pipe Thread, 120VAC (K4141C)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34G5)
- CALBRITE Rigid Nipple, Thread, 304 SS, 1-3/8inL (S407CLCN00)
- SIEMENS Load Center, PN, 42 Spaces, 225A, Main Lug, 1 Phase (PN4264L1225C)
- SIEMENS Load Center, PNW, 12 Spaces, 125A, Main Lug, 1 Phase (PNW1224L1125C)
- SIEMENS Load Center, PN, 20 Spaces, 150A, Main Lug, 1 Phase (PN2040L1150C)
- SIEMENS Circuit Breaker Enclosure, W0, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (W0202MB1100CU)
- SIEMENS Load Center, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (273572)
- SIEMENS Load Center, MC, 10 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (MC1020B1100S)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures